Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign, PK4

  • Zoro #: G0215768
  • Mfr #: FS-410-603
$9.43 ($2.36/unit)
  • Item: Floor Sign
  • Height: 4 in
  • Sign Mounting Style: Adhesive Floor
See full product details
Orders over $75 ship free.

Zoro Select #FS-410-603 Specifications

  • Zoro #: G0215768
  • Mfr #: FS-410-603
Item: Floor Sign Height: 4 in
Sign Mounting Style: Adhesive Floor Width: 10 in
Material: Vinyl Number of Panels: 0
Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Blue, Material Vinyl, Number of Panels 0, Height 4 In., Width 10 In., Package Quantity 4

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-410-603