Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign, PK4

  • Zoro #: G0216416
  • Mfr #: FS-410-604
$9.43 ($2.36/unit)
  • Color: Green
  • Height: 4 in
  • Sign Mounting Style: Adhesive Floor
See full product details
Orders over $75 ship free.

Zoro Select #FS-410-604 Specifications

  • Zoro #: G0216416
  • Mfr #: FS-410-604
Color: Green Height: 4 in
Sign Mounting Style: Adhesive Floor Width: 10 in
Number of Panels: 0 Material: Vinyl
Item: Floor Sign Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Color Green, Material Vinyl, Number of Panels 0, Height 4 In., Width 10 In., Package Quantity 4

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #FS-410-604