Zoro Select
FNPT 90 Degree Reducing Elbow Class 150
Mfr # 0810007203
Zoro # G2766298
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Coupling, SS, 4 in Pipe Size, Black XHD 400
- ZORO SELECT Reducer, 150, 1 In. x 3/8 In. 783Y89
- ZORO SELECT 2" x 3/4" Steel Extra Heavy Swage Nipple 0338025950
- ZORO SELECT 4" Malleable Iron Union with Brass Seat 4316002870
- ZORO SELECT Malleable Iron Reducer Class 150 5P575
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNX1
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee 4316002236
- ZORO SELECT Black Nipple, Welded, 3/4x5 1/2 793MX9
- ZORO SELECT Reducing Coupling, Cast Iron, 4 in, Socket ZFB222050
- ANVIL Malleable Iron Floor Flange Class 150 0310105408
- ZORO SELECT Black Nipple, Welded, 1/8x8 793MR3
- Zoro Select Black Pipe Fittings