20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Foam Roll 12" x 250 ft., 1/4" Thickness, Pk6

ZORO SELECT| Zoro #: G0932784| Mfr #: 5VFE5

$242.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932784 Mfr #: 5VFE5
Item: Foam RollRoll Length: 250 ft.
Roll Width: 12"Thickness: 1/4"
Color: WhitePerforated / Non-Perforated: No
Country of Origin (subject to change): United States

Description

Foam Roll, No, White, Roll Width 12 In., Roll Length 250 ft., Thickness 1/4 In., Package Quantity 6

Reviews