Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Roll 72" x 250 ft., 1/4" Thickness

  • Zoro #: G0077878
  • Mfr #: 39UK70

$224.98

  • Item: Foam Roll
  • Thickness: 1/4"
  • Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK70 Specifications

  • Zoro #: G0077878
  • Mfr #: 39UK70
Item: Foam Roll Thickness: 1/4"
Color: White Perforated: No
Material: Polyethylene Roll Width: 72"
Perforated / Non-Perforated: No Roll Length: 250 ft.
Perforation: Non-Perforated Rolls per Bundle: 1
Foam Thickness: 1/4" Foam Roll Type: Standard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 In., Roll Width 72 In., Roll Length 250 ft., Color White, Rolls per Bundle 1, Material Polyethylene

Reviews of Zoro Select #39UK70