Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Roll 6" x 1250 ft., Perforated, 1/16" Thickness, Pk12
  • Zoro #: G0283945
  • Mfr #: 5VFG2
$471.44 ($39.29/unit)
  • Roll Length: 1250 ft.
  • Thickness: 1/16"
  • Perforated / Non-Perforated: Yes
See full product details
This item ships free.

Zoro Select #5VFG2 Specifications

  • Zoro #: G0283945
  • Mfr #: 5VFG2
Roll Length: 1250 ft. Thickness: 1/16"
Perforated / Non-Perforated: Yes Item: Foam Roll
Roll Width: 6" Perforation Increments: 12"
Color: White Perforated: Yes
Rolls per Bundle: 12 Perforation: Perforated
Foam Roll Type: Standard Foam Thickness: 1/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 In., Roll Width 6 In., Roll Length 1250 ft., Color White, Rolls per Bundle 12, Perforation Increments 12 In., Package Quantity 12

Reviews of Zoro Select #5VFG2