Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Roll, Perforated, 1250ft L x24inW, PK3

  • Zoro #: G0077379
  • Mfr #: 39UL21

$311.87 ($103.96/unit)

  • Perforated / Non-Perforated: Yes
  • Perforation Increments: 12"
  • Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL21 Specifications

  • Zoro #: G0077379
  • Mfr #: 39UL21
Perforated / Non-Perforated: Yes Perforation Increments: 12"
Color: White Roll Length: 1250 ft.
Roll Width: 24" Thickness: 1/16"
Item: Foam Roll Material: Polyethylene
Perforated: Yes Foam Roll Type: Standard
Rolls per Bundle: 3 Foam Thickness: 1/16"
Perforation: Perforated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 In., Roll Width 24 In., Roll Length 1250 ft., Color White, Rolls per Bundle 3, Material Polyethylene, Perforation Increments 12 In., Package Quantity 3

Reviews of Zoro Select #39UL21