Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Sheet, 80280 Poly, Natural, 3x12x12
  • Zoro #: G0252655
  • Mfr #: 5GCN8
$18.76
  • Stretch Limit: 1.2
  • Material - Foam: Polyurethane
  • Width: 12"
See full product details
Orders over $50 ship free.

Zoro Select #5GCN8 Specifications

  • Zoro #: G0252655
  • Mfr #: 5GCN8
Stretch Limit: 1.2 Material - Foam: Polyurethane
Width: 12" Temp. Range (F): -20 to 180
Item: Foam Sheet Standards: CAL117/MVSS302FR
Thickness: 3" Material: 80280 Polyurethane
Width - Foam: 12" Package Quantity: 1
Density: 2.8 lbs./cu. ft. Length Tolerance: +/-0.250"
Color: natural Thickness Tolerance: +/-0.250"
Finish: Smooth Cellular Length - Foam: 12"
Item - Foam: Foam Sheet Width Tolerance: +/-0.250"
Backing Type: Plain Thickness - Foam: 3"
Color - Foam: Natural Type: Open Cell
Firmness @ 25% Deflection (PSI): 0.75 - 0.85 Length: 12"
Cell Type - Foam: Open Cell Backing Type - Foam: Plain
Tensile Strength (PSI): 9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protect your tools and more with the right amount of cushion with this foam sheet from Value Brand. This open cell foam sheet is made of 80280 polyurethane and is 3\ thick. The dimensions are 12\" long and 12\" wide. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. The density is 2.8 lbs./cu. ft."

Reviews of Zoro Select #5GCN8