Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Sheet, 35280Poly, Natural, 1 1/2x24x24
  • Zoro #: G0261466
  • Mfr #: 5GCX3
$35.41
  • Backing Type - Foam: Plain
  • Firmness @ 25% Deflection (PSI): 0.32 - 0.67
  • Color - Foam: Natural
See full product details
Orders over $50 ship free.

Zoro Select #5GCX3 Specifications

  • Zoro #: G0261466
  • Mfr #: 5GCX3
Backing Type - Foam: Plain Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Color - Foam: Natural Width: 24"
Material: 35280 Polyurethane Cell Type - Foam: Open Cell
Material - Foam: Polyurethane Stretch Limit: 120%
Length Tolerance: +/-0.250" Thickness Tolerance: +/-0.250"
Type: Open Cell Temp. Range (F): -20 to 180
Standards: CAL 117/MVSS 302FR Length: 24"
Backing Type: Plain Density: 2.8 lbs. cu./ft.
Length - Foam: 24" Width - Foam: 24"
Thickness - Foam: 1-1/2" Item: Foam Sheet
Thickness: 1-1/2" Width Tolerance: +/-0.250"
Package Quantity: 1 Tensile Strength (PSI): 9
Finish: Smooth Cellular Color: natural
Item - Foam: Foam Sheet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This foam sheet from Value Brand provides durable, long-lasting product lifespan for your tools by keeping them protected, organized, and accounted for. This open cell foam sheet is made of 35280 polyurethane and is 1-1/2\ thick. The dimensions are 24\" long and 24\" wide. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2.8 lbs. cu./ft. A plain backing type ensures prime flexibility and strength. This foam sheet comes in a natural color with a smooth cellular finish."

Reviews of Zoro Select #5GCX3