Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Sheet, Adhesive Back, 0.062x24x24 In

  • Zoro #: G6641932
  • Mfr #: 50-20062-24X24P
$39.99
  • Length Tolerance: +/-1/16 in
  • Material - Foam: Poron Microcellular Urethane
  • Material: Poron Microcellular Urethane
See full product details
Orders over $75 ship free.

Zoro Select #50-20062-24X24P Specifications

  • Zoro #: G6641932
  • Mfr #: 50-20062-24X24P
Length Tolerance: +/-1/16 in Material - Foam: Poron Microcellular Urethane
Material: Poron Microcellular Urethane Backing Type: Adhesive Back
Width: 24" Tensile Strength (PSI): 95
Finish: Smooth Width - Foam: 24 in
Color: Black Width Tolerance: +/-1/16 in
Standards: UL 94HBF, MVSS 302 Thickness - Foam: 1/16 in
Item - Foam: Foam Sheet Backing Type - Foam: Adhesive
Density: 20 lb/cu ft Cell Type - Foam: Microcellular
Thickness Tolerance: 10% Stretch Limit: 155%
Thickness: 0.062" Firmness @ 25% Deflection (PSI): 11
Length: 24" Item: Foam Sheet
Temp. Range (F): -40 to 194 Length - Foam: 24 in
Color - Foam: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Microcellular, Material - Foam Poron Microcellular Urethane, Thickness - Foam 1/16 in, Width - Foam 24 in, Length - Foam 24 in, Backing Type - Foam Adhesive, Color - Foam Black, Temp. Range (F) -40 to 194, Thickness Tolerance 10 Percent, Width Tolerance +/-1/16 in, Length Tolerance +/-1/16 in, Tensile Strength (PSI) 95, Firmness @ 25 Percent Deflection (PSI) 11, Stretch Limit 155 Percent, Density 20 lb/cu ft, Standards UL 94HBF, MVSS 302

Reviews of Zoro Select #50-20062-24X24P