Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Sheet, 35280 Poly, Natural, 2x24x24
  • Zoro #: G0279273
  • Mfr #: 5GCX4
$40.24
  • Thickness Tolerance: +/-0.250"
  • Temp. Range (F): -20 to 180
  • Finish: Smooth Cellular
See full product details
Orders over $50 ship free.

Zoro Select #5GCX4 Specifications

  • Zoro #: G0279273
  • Mfr #: 5GCX4
Thickness Tolerance: +/-0.250" Temp. Range (F): -20 to 180
Finish: Smooth Cellular Type: Open Cell
Width: 24" Firmness @ 25% Deflection (PSI): 0.32 - 0.67
Package Quantity: 1 Item: Foam Sheet
Item - Foam: Foam Sheet Standards: CAL 117/MVSS 302FR
Length: 24" Width - Foam: 24"
Length Tolerance: +/-0.250" Stretch Limit: 120%
Width Tolerance: +/-0.250" Color: natural
Thickness: 2" Material - Foam: Polyurethane
Density: 2.8 lbs. cu./ft. Color - Foam: Natural
Length - Foam: 24" Backing Type: Plain
Material: 35280 Polyurethane Cell Type - Foam: Open Cell
Backing Type - Foam: Plain Tensile Strength (PSI): 9
Thickness - Foam: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Great for protecting your tools and so much more, this foam sheet from Value Brand provides just the right amount of cushion. This open cell foam sheet is made of 35280 polyurethane and is 2\ thick. The dimensions are 24\" long and 24\" wide. This foam sheet comes in a natural color with a smooth cellular finish. The temperature range is from -20 to 180 degrees Fahrenheit. The density is 2.8 lbs. cu./ft. A plain backing type ensures prime flexibility and strength."

Reviews of Zoro Select #5GCX4