20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Foam Sheet, Anti-Static Poly, 1 x 24x36 In

ZORO SELECT| Zoro #: G0934071| Mfr #: 5GDA8

$37.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934071 Mfr #: 5GDA8
Item: Foam SheetTensile Strength (PSI): 32
Type: Closed CellWidth Tolerance: +/-0.250"
Thickness: 1"Length Tolerance: +/-0.250"
Stretch Limit: 0.5Color: Pink
Standards: Military spec. A-A-59136 type 1 class 1 grade BTemp. Range (F): 0 to 150
Package Quantity: 1Density: 2.2 lbs./cu. ft.
Firmness @ 25% Deflection (PSI): 9Finish: Coarse Cell
Width: 24"Backing Type: Plain
Length: 36"Material: Anti-Static Polyethylene
Thickness Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Foam Sheet, Closed Cell, Material Anti-Static Polyethylene, Thickness 1 In, Width 24 In, Length 36 In, Finish Coarse Cell, Color Pink, Backing Type Plain, Temp. Range 0 to 150 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 32 PSI, Firmness @ 25% Deflection 9 PSI, Stretch Limit 50%, Density 2.2 lbs./cu. ft.

Reviews