20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Foam Sheet, 35280 Poly, Natural, 3x36x36

ZORO SELECT| Zoro #: G0929731| Mfr #: 5GDD7

$143.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929731 Mfr #: 5GDD7
Item: Foam SheetTensile Strength (PSI): 9
Type: Open CellWidth Tolerance: +/-0.250"
Thickness: 3"Length Tolerance: +/-0.250"
Stretch Limit: 120%Color: natural
Standards: CAL 117/MVSS 302FRTemp. Range (F): -20 to 180
Package Quantity: 1Density: 2.8 lbs. cu./ft.
Firmness @ 25% Deflection (PSI): 0.32 - 0.67Finish: Smooth Cellular
Width: 36"Backing Type: Plain
Length: 36"Material: 35280 Polyurethane
Thickness Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 35280 Polyurethane, Thickness 3 In, Width 36 In, Length 36 In, Finish Smooth Cellular, Color Natural, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 9 PSI, Firmness @ 25% Deflection 0.32 - 0.67 PSI, Stretch Limit 120%, Density 2.8 lbs. cu./ft., Standards CAL 117/MVSS 302FR

Reviews