Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Sheet, 220Poly, Charcoal, 3/8x24x54 In
  • Zoro #: G0291977
  • Mfr #: 5GDK1
$17.19
  • Package Quantity: 1
  • Backing Type - Foam: Plain
  • Density: 2.2 lbs./cu. ft.
See full product details
Orders over $50 ship free.

Zoro Select #5GDK1 Specifications

  • Zoro #: G0291977
  • Mfr #: 5GDK1
Package Quantity: 1 Backing Type - Foam: Plain
Density: 2.2 lbs./cu. ft. Item - Foam: Foam Sheet
Color - Foam: Charcoal Standards: Military specs. A-A-59136 type 1 class 1 grade A
Width: 24" Tensile Strength (PSI): 32
Thickness: 3/8" Finish: Coarse Cell
Temp. Range (F): -20 to 150 Backing Type: Plain
Color: Charcoal Length - Foam: 54"
Item: Foam Sheet Thickness - Foam: 3/8"
Width Tolerance: +/-0.250" Thickness Tolerance: +/-0.250"
Material: 220 Polyethylene Width - Foam: 24"
Type: Closed Cell Length Tolerance: +/-0.250"
Cell Type - Foam: Water-Resistant Closed Cell Length: 54"
Stretch Limit: 0.5 Material - Foam: Polyethylene
Firmness @ 25% Deflection (PSI): 9 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This foam sheet from Value Brand will help with tool accountability, asset management, and enhance productivity by keeping your tools perfectly organized, damage-free and more. This closed cell foam sheet is made of 220 polyethylene and is 3/8\ thick. The dimensions are 54\" long and 24\" wide. This foam sheet comes in a charcoal color with a coarse cell finish. The density is 2.2 lbs./cu. ft. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 150 degrees Fahrenheit."

Reviews of Zoro Select #5GDK1