Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam Sheet, 60280 Poly, Natural, 2x24x72

  • Zoro #: G3277687
  • Mfr #: 5GDP4
$142.30
  • Stretch Limit: 1.2
  • Backing Type: Plain
  • Width: 24"
See full product details
Out of Stock

Zoro Select #5GDP4 Specifications

  • Zoro #: G3277687
  • Mfr #: 5GDP4
  • Stretch Limit: 1.2
  • Backing Type: Plain
  • Width: 24"
  • Density: 2.8 lb/cu ft
  • Finish: Smooth Cellular
  • Backing Type - Foam: Plain
  • Cell Type - Foam: Open Cell
  • Length - Foam: 72 in
  • Firmness @ 25% Deflection (PSI): 0.55 - 0.65
  • Width Tolerance: +/-0.250 in
  • Item - Foam: Foam Sheet
  • Type: Open Cell
  • Package Quantity: 1
  • Color: natural
  • Material: 60280 Polyurethane
  • Thickness Tolerance: +/-0.250 in
  • Item: Foam Sheet
  • Thickness - Foam: 2 in
  • Standards: CAL117/MVSS302FR
  • Material - Foam: Polyurethane
  • Tensile Strength (PSI): 9
  • Length Tolerance: +/-0.250 in
  • Color - Foam: Natural
  • Temp. Range (F): -20 to 180
  • Length: 72"
  • Thickness: 2"
  • Width - Foam: 24 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Open Cell, Material - Foam Polyurethane, Thickness - Foam 2 in, Width - Foam 24 in, Length - Foam 72 in, Backing Type - Foam Plain, Color - Foam Natural, Temp. Range (F) -20 to 180, Thickness Tolerance +/-0.250 in, Width Tolerance +/-0.250 in, Length Tolerance +/-0.250 in, Tensile Strength (PSI) 9, Firmness @ 25 Percent Deflection (PSI) 0.55 - 0.65, Stretch Limit 1.2, Density 2.8 lb/cu ft, Standards CAL117/MVSS302FR

Reviews of Zoro Select #5GDP4