20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Foam Sheet, 300135Poly, Charcoal, 3/4x24x72

ZORO SELECT| Zoro #: G0915433| Mfr #: 5GDR3

$38.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915433 Mfr #: 5GDR3
Item: Foam SheetTensile Strength (PSI): 30
Type: Open CellWidth Tolerance: +/-0.250"
Thickness: 3/4"Length Tolerance: +/-0.250"
Stretch Limit: 1.4000000000000001Color: Charcoal
Standards: MVSS 302FRTemp. Range (F): -20 to 180
Package Quantity: 1Density: 3 lbs./cu. ft.
Firmness @ 25% Deflection (PSI): 1.05 - 1.50Finish: Smooth Cellular
Width: 24"Backing Type: Plain
Length: 72"Material: 300135 Polyurethane
Thickness Tolerance: +/-0.250"Country of Origin (subject to change): United States

Description

Foam Sheet, Open Cell, Material 300135 Polyurethane, Thickness 3/4 In, Width 24 In, Length 72 In, Finish Smooth Cellular, Color Charcoal, Backing Type Plain, Temp. Range -20 to 180 F, Thickness Tolerance +/-0.250 In, Width Tolerance +/-0.250 In, Length Tolerance +/-0.250 In, Tensile Strength 30 PSI, Firmness @ 25% Deflection 1.05 - 1.50 PSI, Stretch Limit 140%, Density 3 lbs. cu/ft., Standards MVSS 302FR

Reviews