Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Foam Sheet, AntiStatic Poly, 1/8x54x82
  • Zoro #: G0296046
  • Mfr #: 5GDL5
$20.82 /ea

Order in multiples of 6

  • Length - Foam: 82"
  • Length: 82"
  • Backing Type: Plain
See full product details
Orders over $50 ship free.

Zoro Select #5GDL5 Specifications

  • Zoro #: G0296046
  • Mfr #: 5GDL5
Length - Foam: 82" Length: 82"
Backing Type: Plain Standards: -
Material: Anti-Static Polyurethane Width Tolerance: +/-0.250"
Thickness: 1/8" Width - Foam: 54"
Item - Foam: Foam Sheet Backing Type - Foam: Plain
Firmness @ 25% Deflection (PSI): 35 Stretch Limit: 200%
Length Tolerance: +/-0.250" Width: 54"
Color - Foam: Pink Thickness - Foam: 1/8"
Cell Type - Foam: Open Cell Material - Foam: Anti-Static Polyurethane
Density: 1.4 lbs. cu. ft. Package Quantity: 1
Temp. Range (F): -20 to 150 Color: Pink
Item: Foam Sheet Thickness Tolerance: +/-0.250"
Type: Open Cell Finish: Smooth
Tensile Strength (PSI): 13 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Organize, protect your tools and more with this durable foam sheet from Value Brand. This open cell foam sheet is made of anti-static polyurethane and is 1/8\ thick. The dimensions are 82\" long and 54\" wide. This foam sheet comes in a pink color with a smooth finish. The density is 1.4 lbs. cu. ft. A plain backing type ensures prime flexibility and strength. The temperature range is from -20 to 150 degrees Fahrenheit."

Reviews of Zoro Select #5GDL5