Skip to Main Content
customer-service Help

Foam Sheet, Crosslink, 12 in W, 24 in L, 1 in Thick, Black

  • Zoro #: G6813764
  • Mfr #: 1001359
Zoro Select Foam Sheet,  Crosslink,  12 in W,  24 in L,  1 in Thick,  Black 1001359
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.56
  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
See full product details
Out of Stock

Zoro Select #1001359 Specifications

  • Zoro #: G6813764
  • Mfr #: 1001359
  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
  • Thickness - Foam: 1 in
  • Width - Foam: 12 in
  • Length - Foam: 24 in
  • Backing Type - Foam: Adhesive
  • Color - Foam: Black
  • Thickness: 1"
  • Package Quantity: 1
  • Thickness Tolerance: +/-0.0625 in
  • Color: Black
  • Width Tolerance: +/-0.1875 in
  • Type: Crosslink Foam
  • Firmness @ 25% Deflection (PSI): 40 to 50
  • Length: 24"
  • Item: Kitting Sheet
  • Tensile Strength (PSI): 70 to 100
  • Width: 12"
  • Material: Polyethylene
  • Backing Type: PSA
  • Finish: Smooth Cellular
  • Stretch Limit: 200% to 300%
  • Temp. Range (F): -100 to 180
  • Standards: MVSS357
  • Density: 4 lb/cu ft
  • Length Tolerance: +/-0.1875 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Crosslink, Material - Foam Polyethylene, Thickness - Foam 1 in, Width - Foam 12 in, Length - Foam 24 in, Backing Type - Foam Adhesive, Color - Foam Black, Temp. Range (F) -100 to 180, Thickness Tolerance +/-0.0625 in, Width Tolerance +/-0.1875 in, Length Tolerance +/-0.1875 in, Tensile Strength (PSI) 70 to 100, Firmness @ 25 Percent Deflection (PSI) 40 to 50, Stretch Limit 200 Percent to 300 Percent, Density 4 lb/cu ft, Standards MVSS357

Reviews of Zoro Select #1001359