Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Red

  • Zoro #: G6421265
  • Mfr #: 1001327R
$53.69
  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
See full product details
Orders over $75 ship free.

Zoro Select #1001327R Specifications

  • Zoro #: G6421265
  • Mfr #: 1001327R
  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
  • Thickness - Foam: 3/8 in
  • Width - Foam: 24 in
  • Length - Foam: 48 in
  • Backing Type - Foam: Plain
  • Color - Foam: Red
  • Tensile Strength (PSI): 70 to 100
  • Type: Crosslink Foam
  • Thickness Tolerance: +/-0.063 in
  • Width: 24"
  • Firmness @ 25% Deflection (PSI): 40 to 50
  • Length Tolerance: +/- 0.188 in
  • Material: Polyethylene
  • Density: 4 lb/cu ft
  • Thickness: 3/8"
  • Item: Kitting Sheet
  • Color: Red
  • Finish: Smooth Cellular
  • Package Quantity: 1
  • Standards: MVSS302
  • Stretch Limit: 200% to 300%
  • Width Tolerance: +/-0.188 in
  • Temp. Range (F): -100 to 180
  • Length: 48"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Crosslink, Material - Foam Polyethylene, Thickness - Foam 3/8 in, Width - Foam 24 in, Length - Foam 48 in, Backing Type - Foam Plain, Color - Foam Red, Temp. Range (F) -100 to 180, Thickness Tolerance +/-0.063 in, Width Tolerance +/-0.188 in, Length Tolerance +/- 0.188 in, Tensile Strength (PSI) 70 to 100, Firmness @ 25 Percent Deflection (PSI) 40 to 50, Stretch Limit 200 Percent to 300 Percent, Density 4 lb/cu ft, Standards MVSS302

Reviews of Zoro Select #1001327R