Zoro Select
Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Yellow
Mfr # 1001308Y
Zoro # G6661812
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Foam Foam Sheet
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Length - Foam 48 in
- Backing Type - Foam Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1001308Y
- Zoro # G6661812
- Country of Origin United States
- Category Foam Sheets
Dimensions
Thickness - Foam | 1/8 in |
Width - Foam | 48 in |
Length - Foam | 48 in |
Length | 4 ft |
Width Tolerance | +/- 0.0625 |
Thickness | 1/8 in |
Width | 4 ft |
Length Tolerance | +/- 0.125 |
Description
Polyethylene Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 4 ft, Width 4 ft, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Yellow, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None, Standards MVSS 302, Chemical Resistance Good, Oil Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 1/2 in Outside Dia (63939104)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- ADFORS Replacement Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9214-M)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Yellow (1001318Y)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/8 in Thick, Yellow (1001327Y)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Yellow (1001328Y)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1 in Thick, Pink (5GDA8)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 48 in W, 54 in L, 2 in Thick, Charcoal (5GDL0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES1/4F91325)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/8 in Thick, Pink (5GCW6)
- Zoro Select Foam Sheets