Skip to Main Content
customer-service Help
Zoro Select

Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Blue

Zoro Select Foam Sheet,  Crosslink,  48 in W,  48 in L,  3/4 in Thick,  Blue 1001353BLU
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$144.98
  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
See full product details
Out of Stock
Total: $144.98

Zoro Select #1001353BLU Specifications

  • Item - Foam: Foam Sheet
  • Cell Type - Foam: Crosslink
  • Material - Foam: Polyethylene
  • Thickness - Foam: 3/4 in
  • Width - Foam: 48 in
  • Length - Foam: 48 in
  • Backing Type - Foam: Adhesive
  • Color - Foam: Blue
  • Firmness @ 25% Deflection (PSI): 40 to 50
  • Standards: MVSS302
  • Package Quantity: 1
  • Material: Polyethylene
  • Thickness Tolerance: +/-0.063 in
  • Backing Type: PSA
  • Temp. Range (F): -100 to 180
  • Width: 48"
  • Finish: Smooth Cellular
  • Stretch Limit: 200% to 300%
  • Type: Crosslink Foam
  • Length: 48"
  • Length Tolerance: +/- 0.188 in
  • Tensile Strength (PSI): 70 to 100
  • Width Tolerance: +/-0.188 in
  • Density: 4 lb/cu ft
  • Item: Kitting Sheet
  • Thickness: 3/4"
  • Color: Blue
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Crosslink, Material - Foam Polyethylene, Thickness - Foam 3/4 in, Width - Foam 48 in, Length - Foam 48 in, Backing Type - Foam Adhesive, Color - Foam Blue, Temp. Range (F) -100 to 180, Thickness Tolerance +/-0.063 in, Width Tolerance +/-0.188 in, Length Tolerance +/- 0.188 in, Tensile Strength (PSI) 70 to 100, Firmness @ 25 Percent Deflection (PSI) 40 to 50, Stretch Limit 200 Percent to 300 Percent, Density 4 lb/cu ft, Standards MVSS302

Reviews of Zoro Select #1001353BLU