Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam Sheet, Crosslink, Poly, 1 11/16x24x24

  • Zoro #: G3358406
  • Mfr #: 5GCV3
$108.99
  • Material - Foam: Polyethylene
  • Standards: UL 94HF1
  • Width Tolerance: +/-0.250 in
See full product details
Out of Stock

Zoro Select #5GCV3 Specifications

  • Zoro #: G3358406
  • Mfr #: 5GCV3
  • Material - Foam: Polyethylene
  • Standards: UL 94HF1
  • Width Tolerance: +/-0.250 in
  • Material: Polyethylene
  • Width: 24"
  • Finish: Coarse Cell
  • Color: White
  • Stretch Limit: 0.5
  • Thickness Tolerance: +/-0.063 in
  • Density: 2 lb/cu ft
  • Tensile Strength (PSI): 32
  • Package Quantity: 1
  • Item: Foam Sheet
  • Width - Foam: 24 in
  • Length: 24"
  • Item - Foam: Foam Sheet
  • Length Tolerance: +/-0.250 in
  • Color - Foam: White
  • Backing Type - Foam: Plain
  • Cell Type - Foam: Crosslink
  • Temp. Range (F): -20 to 150
  • Firmness @ 25% Deflection (PSI): 9
  • Type: Crosslink Foam
  • Backing Type: Plain
  • Length - Foam: 24 in
  • Thickness - Foam: 1 11/16 in
  • Thickness: 1-11/16"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foam Sheet, Crosslink, Material - Foam Polyethylene, Thickness - Foam 1 11/16 in, Width - Foam 24 in, Length - Foam 24 in, Backing Type - Foam Plain, Color - Foam White, Temp. Range (F) -20 to 150, Thickness Tolerance +/-0.063 in, Width Tolerance +/-0.250 in, Length Tolerance +/-0.250 in, Tensile Strength (PSI) 32, Firmness @ 25 Percent Deflection (PSI) 9, Stretch Limit 0.5, Density 2 lb/cu ft, Standards UL 94HF1

Reviews of Zoro Select #5GCV3