Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-EVA-33

  • Zoro # G7273745


product price:  $33.49
/ea

Key Features

Color
Black
Material
EVA
Length
9 ft
Width
1 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-EVA-33
Zoro #
G7273745
UPC #
193005137465
Country of Origin
China

Dimensions

Length
9 ft
Width
1 in
Thickness
3/8 in
Length Tolerance
+/-1.00 in
Length - Foam
108 in
Width - Foam
1 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in

Details

Item
EVA Strip
Color
Black
Material
EVA
Shape
Strip
Cell Type
Closed Cell
Material - Foam
EVA
Density
2 lb/cu ft
Item - Foam
Foam Strip
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Thickness Tolerance
+/-0.06 in
Backing Type - Foam
Adhesive
Standards
ASTM D1056/2A4
Tensile Strength
50 psi
Flexibility
Poor
Firmness @ 25% Deflection
17 psi
Water Resistance
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Firmness
Firm (¿14 psi)
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
160 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Oil Resistance
Fair
Grade
Standard
Minimum Temperature
-70 Degrees F
Weather Resistance
Good
Material Skin
None

Description

Foam Strip, Material EVA, Shape Strip, Grade Standard, Length 108 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.