Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Folding Gate, Single, 6 to 7 ft.W x 8 ft.H

  • Zoro #: G0044287
  • Mfr #: 35LF11

$263.25

  • Folding Gate Door Type: Simple
  • In Use Height: 7-1/2 ft.
  • Folded Height: 8 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35LF11 Specifications

  • Zoro #: G0044287
  • Mfr #: 35LF11
Folding Gate Door Type: Simple In Use Height: 7-1/2 ft.
Folded Height: 8 ft. Mounting: Pipe, Channel, Flatbar
Material: Steel Folded Width: 9-5/16"
Item: Folding Gate Finish: Galvanized/Powder Coated
Includes: Locking Bar and L Bracket Color: Gray
Opening Width: 6 to 7 ft. Caster Type: Swivel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft., Folded Width 9-5/16 In., Folded Height 8 ft., In Use Height 7-1/2 ft., Material Steel, Galvanized/Powder Coated Finish, Pipe, Channel, Flatbar Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket

Reviews of Zoro Select #35LF11