Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Folding Gate, Single, 6 to 7ft Wx6-1/2ft H

  • Zoro #: G0044311
  • Mfr #: 35LF08

$203.35

  • Material: Steel
  • Folded Height: 6-1/2 ft.
  • Mounting: Pipe, Channel, Flatbar
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35LF08 Specifications

  • Zoro #: G0044311
  • Mfr #: 35LF08
Material: Steel Folded Height: 6-1/2 ft.
Mounting: Pipe, Channel, Flatbar Item: Folding Gate
Finish: Galvanized/Powder Coated In Use Height: 6 ft.
Caster Type: Swivel Folding Gate Door Type: Simple
Color: Gray Opening Width: 6 to 7 ft.
Folded Width: 9-5/16" Includes: Locking Bar and L Bracket
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft., Folded Width 9-5/16 In., Folded Height 6-1/2 ft., In Use Height 6 ft., Material Steel, Galvanized/Powder Coated Finish, Pipe, Channel, Flatbar Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket

Reviews of Zoro Select #35LF08