Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Folding Gate, Single, 6 to 7ft Wx7-1/2ft H

  • Zoro #: G0044296
  • Mfr #: 35LF10

$230.51

  • Caster Type: Swivel
  • Item: Folding Gate
  • Folding Gate Door Type: Simple
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35LF10 Specifications

  • Zoro #: G0044296
  • Mfr #: 35LF10
Caster Type: Swivel Item: Folding Gate
Folding Gate Door Type: Simple In Use Height: 7 ft.
Finish: Galvanized/Powder Coated Mounting: Pipe, Channel, Flatbar
Folded Width: 9-5/16" Material: Steel
Includes: Locking Bar and L Bracket Opening Width: 6 to 7 ft.
Color: Gray Folded Height: 7-1/2 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Gate, Simple, Color Gray, Opening Width 6 to 7 ft., Folded Width 9-5/16 In., Folded Height 7-1/2 ft., In Use Height 7 ft., Material Steel, Galvanized/Powder Coated Finish, Pipe, Channel, Flatbar Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket

Reviews of Zoro Select #35LF10