Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Folding Gate, Single, 8 to 9 ft.W x 8 ft.H

  • Zoro #: G0044199
  • Mfr #: 35LF20

$304.35

  • Folded Width: 11"
  • Finish: Galvanized/Powder Coated
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #35LF20 Specifications

  • Zoro #: G0044199
  • Mfr #: 35LF20
Folded Width: 11" Finish: Galvanized/Powder Coated
Material: Steel In Use Height: 7-1/2 ft.
Folded Height: 8 ft. Mounting: Pipe, Channel, Flatbar
Caster Type: Swivel Opening Width: 8 to 9 ft.
Color: Gray Item: Folding Gate
Folding Gate Door Type: Simple Includes: Locking Bar and L Bracket
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Gate, Simple, Color Gray, Opening Width 8 to 9 ft., Folded Width 11 In., Folded Height 8 ft., In Use Height 7-1/2 ft., Material Steel, Galvanized/Powder Coated Finish, Pipe, Channel, Flatbar Mounting, Caster Type Swivel, Includes Locking Bar and L Bracket

Reviews of Zoro Select #35LF20