Zoro Select

Foot Guard, Unisex, Universal, PR

Zoro Select Foot Guard, Unisex, Universal, PR 5T454
Hover or click to zoom Tap to zoom
$69.83
  • Item: Foot Guard
  • Gender: Unisex
  • Size: Universal
  • Material: Aluminum
  • Impact Rating: 75 lb
  • Color: Silver
  • Dimensions: 8 in L x 5-1/2 in W x 5-1/8 in H
  • Weight Each: 16 oz
See full product details
Orders over $75 ship free.

Total: $69.83

Zoro Select #5T454 Specifications

  • Item: Foot Guard
  • Gender: Unisex
  • Size: Universal
  • Material: Aluminum
  • Impact Rating: 75 lb
  • Color: Silver
  • Dimensions: 8 in L x 5-1/2 in W x 5-1/8 in H
  • Weight Each: 16 oz
  • Height: 5 1/8 in
  • Length: 8 in
  • Width: 5 1/2 in
  • Attachment Type: Straps
  • Footwear Brand: GRAINGER APPROVED
  • Length (Straight Wireway): 8 in
  • Product Type: Foot Guard
  • Fits Footwear Size: Universal
  • Country of Origin (subject to change): China

Description

Foot Guard, Gender Unisex, Size Universal, Material Aluminum, Color Silver, Weight Each 16 oz, Impact Rating 75 lb, Dimensions 8 in L x 5-1/2 in W x 5-1/8 in H, 1 Pair

Restrictions and Compliance

Reviews of Zoro Select #5T454