Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Stem Caster, Rubber, 2 in., 75 lb.

  • Zoro #: G0102085
  • Mfr #: 1G011

$4.69

  • Wheel Dia.: 2"
  • Number of Wheels: 1
  • Overall Height: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #1G011 Specifications

  • Zoro #: G0102085
  • Mfr #: 1G011
Wheel Dia.: 2" Number of Wheels: 1
Overall Height: 2-1/2" Caster Core Material: Rubber
Application: Office Chairs and Furniture Non-Marking: No
Wheel Width: 7/8" Core Color: Black
Stem Dia.: 7/16" Caster Temp. Range Available: Yes
Stem Length: 1-3/8" Caster Brake Included: No
Caster Stem Type: Friction Ring Caster Product Group: Swivel Caster
Caster Temp. Range: -40 Degrees to 160 Degrees F Wheel Color: Black
Item: Friction-Ring Stem Caster for Furniture & Office Equipment Caster Sub-Type: Swivel
Caster Load Rating Range: Light-Medium Duty Caster Raceway: Single Ball
Frame Finish: Nickel Plated Load Rating: 75 lb.
Features: Hard Tread for Carpeted Surfaces Caster Wheel/Tread Material: Rubber
Standards: BIFMA/ANSI Caster Wheel Bearings: Ball
Caster Brake Type: No Brake Included Swivel Raceway Type: Single Ball
Operating Temperature Range: -40 Degrees to 160 Degrees F Load Rating Range: 0 to 299 lb.
Wheel/Tread Material: Rubber Wheel Core Material: Rubber
Tread Shape: Standard Wheel/Tread Color: Black
Caster Stem Size: 7/16" x 1-3/8" Caster Frame Material: Steel
Wheel Bearing Type: Plain Mounting Height: 2-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 75 lb. Load Rating, 0 to 299 lb., 2 In. Wheel Dia., 7/8 In. Wheel Width, Rubber Wheel/Tread Material, 2-1/2 In. Mounting Height, Plain, 7/16 In. x 1-3/8 In. Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Reviews of Zoro Select #1G011