Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Friction Ring Stem Mount, 7/16 x 7/8, PK5

  • Zoro #: G0082376
  • Mfr #: KITS75MMS23

$6.07 ($1.21/unit)

Details
  • Mounting Type: Friction Ring Stem
  • Stem Length: 7/8"
  • Stem Dia.: 7/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #KITS75MMS23 Specifications

  • Zoro #: G0082376
  • Mfr #: KITS75MMS23
Mounting Type: Friction Ring Stem Stem Length: 7/8"
Stem Dia.: 7/16" Item: Caster Mount
For Use With: 3" Dia. Open Twin Wheel Casters Country of Origin (subject to change): United States

Description

Caster Mount, Mounting Type Friction Ring Stem, Stem Length 7/8 In., Stem Dia. 7/16 In., For Use With 3 In. Dia. Open Twin Wheel Casters, Package Quantity 5

Reviews of Zoro Select #KITS75MMS23