Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

28 gal. Yellow Polyethylene Fuel Caddy, For Diesel

  • Zoro #: G8542992
  • Mfr #: 932404IP

$1,166.71

  • Hose Length: 10'
  • Capacity: 28 gal.
  • Item: Fuel Caddy
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #932404IP Specifications

  • Zoro #: G8542992
  • Mfr #: 932404IP
Hose Length: 10' Capacity: 28 gal.
Item: Fuel Caddy Used For: Diesel
Width: 27-1/2" Wheel Type: 10" Pneumatic
Includes: Two-way rotary hand pump and hose Height: 52"
Color: Yellow Length: 22-1/2"
Material: Polyethylene Standards: USCG, UN and DOT Requirements
Country of Origin (subject to change): United States

Description

Safety cans are designed to prevent vapor leaks and spills so hazardous liquids can be safely stored in any garage, factory or warehouse. Here is some additional information about Zoro Select Fuel Caddy. Color: Yellow, Material: Polyethylene, Capacity: 28 gal..

Reviews of Zoro Select #932404IP