This item is Discontinued.

Zoro Select Fully Threaded Stud, 1/2 in, 5 in, Steel, Grade B7, Plain Finish, 180 PK 775032-BR

Fully Threaded Stud, 1/2 in, 5 in, Steel, Grade B7, Plain Finish, 180 PK (Discontinued)

  • Mfr # 775032-BR
  • Zoro # G8420772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775032-BR
Zoro #
G8420772
UPC #
087302641025
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Overall Length
5 in
Length
5 in
Thread Size Broad
1/2 in

Details

Item
Fully Threaded Stud
Material
Steel
Material Grade/Class
Grade B7
Threaded Rod Material
Steel
Thread Fit
2A
Threaded Rod Material Grade
Grade B7
Thread Type
UNC
Thread Class
2A
Threaded Rod Thread Type
UNC
Tensile Strength
125,000 psi
Min. Tensile Strength (PSI)
125,000
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Threaded Rod Finish
Plain
Material Quality Standards
ASTM A193/A193M
Meets/Exceeds
ASTM A193/A193M
Class
2A
Temp. Range
900 Degrees F
Rockwell Hardness
HRC 35 Max
Grade
B7
Temp. Range (F)
900
Maximum Temperature
900 Degrees F
Material Type
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Overall Length 5 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness HRC 35 Max, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.