This item is Discontinued.

Zoro Select Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 5PTK7

Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (Discontinued)

  • Mfr # 5PTK7
  • Zoro # G0515916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTK7
Zoro #
G0515916
UPC #
190735559932
Country of Origin
China

Dimensions

Stem Length - English
4.09 in
Stem Length - Metric
104 mm
Labware Height - English
7.11 in
Labware Height - Metric
178 mm
Stem Length
60mm
Funnel Maximum Outside Diameter - Metric
91 mm
Maximum Filter Paper Size
90 mm
Stem Outside Diameter - Metric
11 mm
Funnel Top Inside Diameter - Metric
86 mm
Overall Height - Metric
175 mm

Details

Laboratory Funnel Type
Separatory
Stem OD - English
0.43 in
Stem OD - Metric
11 mm
Labware Basic Material
Plastic
Funnel Top ID
86 mm
Labware Body Material
Polypropylene
Labware Clarity
Transparent
Item
Short Stem Funnel
For Use With
Filter Paper
Shape
Conical
Stem OD
8mm
Autoclavable
No
Labware Body Color
Clear
Funnel Material
Polypropylene
Funnel Max OD
90mm Rim
Color
Transparent
Finish
Unfinished
Special Features
TheDesigned to Decant Two Immiscible Fluids
Includes Closure
No
Funnel Angle
60 Degrees
Clarity
Translucent
Basic Material
Plastic
Product Type
Funnel
Body Material
Polypropylene
Capacity - Metric
60 mL
Body Color
Clear
Capacity - English
2 fl oz

Description

Short Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 86 mm, Capacity - English 2 fl oz, Laboratory Funnel Type Separatory, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, USP Specification Not Applicable, Product Type Funnel, For Use With Filter Paper, Stem Length - Metric 104 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 11 mm, Funnel Maximum Outside Diameter - Metric 91 mm, Includes Closure No, Funnel Angle 60 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.