G-11 Fbrglass Epoxy Lam Sht, 0.062in, Tan

  • Mfr # SG11NA.062X48.000X96.000

  • Zoro # G508641771


product price:  $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/3
Color
Beige
Thickness Tolerance
+/-0.0075
Water Absorption Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG11NA.062X48.000X96.000
Zoro #
G508641771
UPC #
-
Country of Origin
United States

Dimensions

Thickness
31/500 in
Overall Width
4 ft
Overall Length
9.167 ft

Details

Item
G-11 Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/3
Color
Beige
Thickness Tolerance
+/-0.0075
Water Absorption Rating
Good
Impact Strength
9 ft-lb/in
Density
0.065 lb/cu in
Hardness
Rockwell M110
Clarity
Opaque
Grouping
Sheet Stock
Maximum Temperature
285 Degrees F
Tensile Strength
37,000 psi
Hardness Rating
Extra Hard
Shape
Sheet
Machinability
Fair
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Grade
G-11
Minimum Temperature
-454 Degrees F
Water Absorption
0.2 %

Description

G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 31/500 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 37,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.0075, Impact Strength 9 ft-lb/in, Standards MIL-I-24768/3, Friction Rating Not Applicable, Grade G-11, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.