Zoro Select
Pipe Strap, Galvanized, 4 In, 8 1/8 In L
Mfr # GA-400PS
Zoro # G2902033
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length (In.) 8 1/8 in
- Width 3/4"
- Pipe Size (In.) 4 in
- Thickness (In.) 16 ga
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In HDPZ-125
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size CC-50PS
- ZORO SELECT Pre-Galvanized Steel One Hole Clamp, 3/4" Pipe Size 0070075EG
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size 0500381249
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size CC-75PS
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 GA-200PS
- ZORO SELECT One Hole Clamp, 3/8 In Pipe Sz, Steel 0070037EG
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310B
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 U624 1
- COOLKITCHEN 52117 0.75 in. Plastic Tube Strap; Pack 25 CO945886
- ANVIL Side Mount Strap, Pipe Sz 2 In 0500381488
- Zoro Select Plumbing Accessories