This item is Discontinued.

Zoro Select Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black 18C816

Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (Discontinued)

  • Mfr # 18C816
  • Zoro # G4739673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C816
Zoro #
G4739673
UPC #
190735393994
Country of Origin
China

Dimensions

Connection Size
1/4 in NPT
Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Gauge Application
Altitude
Range
0 to 30 psi, 0 to 70 ft wc
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 30
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Socket Material
Copper
Basic Gauge Wetted Parts
Copper
Gauge Socket Material
Copper Alloy HPb59-1
Liquid Filled
No
Calibration Certificate Included
No
Gauge Connection Location
Bottom
Gauge Case Color
Black
Gauge Special Options
Red Set Pointer
Gauge Accuracy
+/-0.50%
Gauge Primary Range Smallest Graduation
0.2
Gauge Secondary Range Values
0 to 70
Series
Y120TDAL
Gauge Sensor Material
Copper Alloy
Gauge Secondary Range Units
ft H2O
Smallest Graduation
0.2 psi
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Lens Material
Glass
Gauge Case Material
Cast Aluminum
Gauge Lens Material
Tempered Glass
Gauge Panel Mountable
No
Basic Gauge Sensor Material
Copper
Pressure and Vacuum Gauge Type
Pressure Gauge
Socket Material
Copper Alloy HPb59-1
Lens Material
Tempered Glass

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Lens Material Tempered Glass, Socket Material Copper Alloy HPb59-1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.