Skip to Main Content
customer-service Help
Zoro Select

General Purpose Hand Truck, 550 lb.

Zoro Select General Purpose Hand Truck, 550 lb. 4HRH3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$148.06
  • Hand Truck Handle Type: Continuous Frame Loop
  • Load Capacity: 550 lb
  • Material: Steel
See full product details
This item ships free.
Total: $148.06

Zoro Select #4HRH3 Specifications

  • Hand Truck Handle Type: Continuous Frame Loop
  • Load Capacity: 550 lb
  • Material: Steel
  • Overall Height: 51 1/2 in
  • Overall Width: 14 in
  • Wheel Type: Pneumatic
  • Wheel Diameter: 10 in
  • Color: Green
  • Wheel Material: Rubber
  • Wheel Width: 3 1/2 in
  • Wheel Bearings: Ball
  • Finish: Powder Coated
  • Noseplate Depth: 6 1/2 in
  • Includes: -
  • Noseplate Width: 14 in
  • Item: Standard Steel General Purpose Hand Truck
  • Overall Depth: 18 in
  • Nose Plate Depth: 6 1/2 in
  • Nose Plate Width: 14 in
  • Assembled: Yes
  • Frame Gauge: 16 ga
  • Includes Load Protector: Without Load Protector
  • Includes Wheel Fenders: With Wheel Fenders
  • Axle Dia.: 5/8 in
  • Axle-Mounted Wheel Dia.: 10 in
  • Weight: 22 lb
  • Nose Plate Thickness: 3/16 in
  • Nose Plate Material: Steel
  • Brake Type: No Caster Brake
  • Axle-Mounted Wheel Type: Pneumatic
  • Nose Plate Type: Solid Straight
  • Non-Marking Axle-Mounted Wheels: No
  • Maximum Stack Height: 50 in
  • Includes Lever Pushoff: Without Lever Pushoff
  • Nose Plate WxD: 14 in x 6 1/2 in
  • Includes Foot Assist: Without Foot Assist
  • Axle-Mounted Wheel Width: 3 1/2 in
  • Overall HxWxD: 51 1/2 in x 14 in x 14 in
  • Axle-Mounted Wheel/Tread Material: Rubber
  • Caster Frame Material: Steel
  • Handle Type: Continuous Frame Loop
  • Hub Position: Offset
  • Includes Stair Climber: Without Stair Climber
  • Axle-Mounted Wheel Bearings: Ball Bearing
  • Frame Type: Rounded Back
  • Frame Material: Steel
  • Caster/Wheel Configuration: (2) Axle-Mounted
  • Handle Height: 50 in
  • Frame Finish: Powder Coated
  • Nose Plate Profile: Beveled
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard Steel General Purpose Hand Truck, Load Capacity 550 lb, Overall Depth 18 in, Overall Height 51 1/2 in, Overall Width 14 in, Nose Plate Depth 6 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Reviews of Zoro Select #4HRH3