Zoro Select
General Purpose SS, 36" Overall L
- Zoro #: G402203372
- Mfr #: 4F.25X3.5-36
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Flat Bar
- Package Quantity: 1
- Machining Finish: Mill Finish
$76.15
Ships from United States
Subtotal: $76.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #4F.25X3.5-36 Specifications
- Zoro #: G402203372
- Mfr #: 4F.25X3.5-36
- Material: Stainless Steel
- Alloy Type: 304
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Flat Bar
- Package Quantity: 1
- Machining Finish: Mill Finish
- Straightness Tolerance: Not Rated
- Metal Fabrication Process: Hot-Rolled
- Material Grade: 304
- Brinell Hardness: 131
- Heat Treatable: Yes
- Heat Treatment: Annealed
- Mechanical Finish: Mill
- Includes Material Certificate: Yes
- Overall Length: 36 in
- System of Measurement: Inch
- Maximum Temperature: 1,500 Degrees F
- Mechanical Finish B: Mill
- Fabrication: Hot Rolled
- Appearance: Plain
- Yield Strength: 30,000 psi
- Rockwell Hardness: 74
- Fabrication Method: Hot Rolled
- Overall Width: 3 1/2 in
- Minimum Temperature: Not Available
- Shape: Rectangular Bar
- Tensile Strength: Not Rated
- Nominal Size (WxL): 3 1/2 in x 36 in
- Country of Origin (subject to change): Multiple
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.010 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #4F.25X3.5-36
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F1.5X2.5-12
- ZORO SELECT Blank, Stainless Steel, 304, 3 x 6 x 9 In SB-0304-3000-06-09
- ZORO SELECT Stainless Hex Bar, 6 in Overall L 3H2-6
- ZORO SELECT SS Plate 304, 24 in Overall W 304 SS0.75x24x241
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.188X.625-12
- ZORO SELECT General Purpose SS, 24" Overall L 4F1X2.5-24
- ZORO SELECT SS Rectangle Bar, 36" Overall L 638_36_0
- ZORO SELECT SS Hex Bar, 5 ft Overall L 23636_60_0
- ZORO SELECT Hot Rolled Round Bar HR/1500-72
- ZORO SELECT SS Rectangular Bar, 36" Overall L 20562_36_0
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock