Zoro Select
General Purpose Stainless
- Zoro #: G602202618
- Mfr #: 4F.5X2-6
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.33
Zoro Select #4F.5X2-6 Specifications
- Zoro #: G602202618
- Mfr #: 4F.5X2-6
- Material: Stainless Steel
- Alloy Type: 304
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Package Quantity: 1
- Item: General Purpose Stainless
- Straightness Tolerance: +/-0.002 in/ft
- Machining Finish: Mill Finish
- Metal Fabrication Process: Hot-Rolled
- Country of Origin (subject to change): Multiple
Description
General Purpose Stainless, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.5 in, Width 2 in, Length 6 in, Mill Finish, Temper Annealed, Thickness Tolerance +/-0.003 In., Width Tolerance +0.008/-0.004 In., Length Tolerance +0.125/-0 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) 30,000 psi, Typical Hardness 85, Hardness Scale Rb, AMS 5639, ASTM A276, ASTM A479 Standards
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #4F.5X2-6
Explore more
- ZORO SELECT High Strength Corrosion Resistance 6F.25X1.5-6
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 13018_6_0
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 635_72_0
- ZORO SELECT Cold Drawn Annealed Stainless Flat 3F.188X4-36
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 20556_6_0
- ZORO SELECT Plate Stock, SS, 304/304L, 3/8 x 6 x 6 In 4ZDU3
- ZORO SELECT Rectangular Bar, 0.188"Thick, 24" L, 1.5" W 18671_24_0
- ZORO SELECT Cold Drawn Annealed Stainless Flat 3F.75X1.5-72
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock