Zoro Select

General Purpose SS, 24" Overall L

Zoro Select General Purpose SS, 24" Overall L 4F.75X1-24
Hover or click to zoom Tap to zoom
  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Item: General Purpose Stainless
  • Package Quantity: 1
  • Machining Finish: Mill Finish
See full product details
$45.69

Subtotal: $45.69

Zoro Select #4F.75X1-24 Specifications

  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Item: General Purpose Stainless
  • Package Quantity: 1
  • Machining Finish: Mill Finish
  • Metal Fabrication Process: Hot-Rolled
  • Straightness Tolerance: Not Rated
  • Mechanical Finish B: Mill
  • Mechanical Finish: Mill
  • Material Grade: 304
  • Appearance: Plain
  • Overall Length: 24 in
  • Yield Strength: 30,000 psi
  • Shape: Rectangular Bar
  • Minimum Temperature: Not Available
  • Heat Treatable: Yes
  • Overall Width: 1 in
  • Maximum Temperature: 1,500 Degrees F
  • Nominal Size (WxL): 1 in x 24 in
  • Fabrication: Hot Rolled
  • Heat Treatment: Annealed
  • Tensile Strength: Not Rated
  • System of Measurement: Inch
  • Rockwell Hardness: 74
  • Fabrication Method: Hot Rolled
  • Brinell Hardness: 131
  • Includes Material Certificate: Yes
  • Country of Origin (subject to change): Multiple

Description

General Purpose Stainless, Material Stainless Steel, Material Grade 304, Thickness 0.75 in, Overall Length 24 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatment Annealed, Thickness Tolerance +/-0.002 in, Length Tolerance +/-2.000 in, Mechanical Finish Mill, Width Tolerance +/-0.004 in, Yield Strength 30,000 psi, Tensile Strength Not Rated, Brinell Hardness 131, Heat Treatable Yes, Rockwell Hardness 74, Minimum Temperature Not Available, Maximum Temperature 1,500 Degrees F

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4F.75X1-24

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.