Zoro Select

General Purpose Stainless

Zoro Select General Purpose Stainless 4F.75X2-12
Hover or click to zoom Tap to zoom
$47.38
  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Item: General Purpose Stainless
  • Package Quantity: 1
  • Straightness Tolerance: Not Rated
See full product details
Orders over $75 ship free.

Total: $47.38

Zoro Select #4F.75X2-12 Specifications

  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Item: General Purpose Stainless
  • Package Quantity: 1
  • Straightness Tolerance: Not Rated
  • Machining Finish: Mill Finish
  • Metal Fabrication Process: Hot-Rolled
  • Tensile Strength: Not Rated
  • Brinell Hardness: 131
  • Minimum Temperature: Not Available
  • Mechanical Finish B: Mill
  • Yield Strength: 30,000 psi
  • Fabrication: Hot Rolled
  • Nominal Size (WxL): 2 in x 12 in
  • Heat Treatable: Yes
  • Material Grade: 304
  • Shape: Rectangular Bar
  • Fabrication Method: Hot Rolled
  • System of Measurement: Inch
  • Appearance: Plain
  • Maximum Temperature: 1,500 Degrees F
  • Mechanical Finish: Mill
  • Heat Treatment: Annealed
  • Overall Length: 12 in
  • Includes Material Certificate: Yes
  • Rockwell Hardness: 74
  • Overall Width: 2 in
  • Country of Origin (subject to change): Multiple

Description

General Purpose Stainless, Material Stainless Steel, Material Grade 304, Thickness 0.75 in, Overall Length 12 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatment Annealed, Thickness Tolerance +/-0.003 in, Length Tolerance +/-1.000 in, Mechanical Finish Mill, Width Tolerance +/-0.004 in, Yield Strength 30,000 psi, Tensile Strength Not Rated, Brinell Hardness 131, Heat Treatable Yes, Rockwell Hardness 74, Minimum Temperature Not Available, Maximum Temperature 1,500 Degrees F

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4F.75X2-12