Zoro Select
General Purpose SS, 24" Overall L
Mfr # 4F.75X2-24
Zoro # G002203208
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.75 in
- Width 2 in
- Length 24 in
Explore More Products
- ZORO SELECT Blank Stock, Rec, 304SS, 3/8Tx1 1/2 Inx6 ft 4YUD7
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.09x12x122
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.25X3.5-12
- ZORO SELECT SS Plate 316, 6in Overall L 316 SS0.105x6x61
- ZORO SELECT SS Plate 304, 18 in Overall L 4sh24x4-18
- ZORO SELECT SS Plate 304, 36" Overall L 4sh24x3-36
- ZORO SELECT General Purpose SS, 12" Overall L 4F1X1.5-12
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L 20361_72_0
- ZORO SELECT SS Sheet 430, 24 in Overall W 9816_24_36
- ZORO SELECT High Strength, SS, 6 ft Overall L 6F1.5X3-72
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock