Zoro Select

General Purpose SS, 24" Overall L

Zoro Select General Purpose SS, 24" Overall L 4F.75X4-24
Hover or click to zoom Tap to zoom
Key Features
  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Package Quantity: 1
  • Item: Stainless Steel Flat Bar
  • Straightness Tolerance: Not Rated
See full product details
$161.85

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #4F.75X4-24 Specifications

  • Material: Stainless Steel
  • Alloy Type: 304
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Package Quantity: 1
  • Item: Stainless Steel Flat Bar
  • Straightness Tolerance: Not Rated
  • Machining Finish: Mill Finish
  • Metal Fabrication Process: Hot-Rolled
  • Nominal Size (WxL): 4 in x 24 in
  • Maximum Temperature: 1,500 Degrees F
  • Fabrication Method: Hot Rolled
  • Includes Material Certificate: Yes
  • Mechanical Finish B: Mill
  • System of Measurement: Inch
  • Yield Strength: 30,000 psi
  • Tensile Strength: Not Rated
  • Brinell Hardness: 131
  • Minimum Temperature: Not Available
  • Overall Width: 4 in
  • Shape: Rectangular Bar
  • Mechanical Finish: Mill
  • Rockwell Hardness: 74
  • Material Grade: 304
  • Overall Length: 24 in
  • Heat Treatment: Annealed
  • Fabrication: Hot Rolled
  • Appearance: Plain
  • Heat Treatable: Yes
  • Country of Origin (subject to change): Multiple

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.75 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #4F.75X4-24

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.