Zoro Select

Glad Hand Lock, Keyed Alike, Plastic

Best Seller
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Painted
  • Color: Red
  • Includes: (2) Keys
  • Material: Polyethylene
  • Type: Keyed Alike
  • Keying: Keyed Alike
  • Body Material: Polyethylene
  • Number of Keys Included: 2
See all product information
$5.45
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents