customer-service Help
Zoro Select

Glove Dispenser, Stainless Steel, 2 Boxes

Zoro Select Glove Dispenser, Stainless Steel, 2 Boxes 6GKZ2
Tap to zoom
Hover or click to zoom
$94.09
  • Item: Vertical Glove Dispenser
  • Dispenser Contains: Standard Glove Box
  • Color: Silver
See full product details
This item ships free.

Total: $94.09

Zoro Select #6GKZ2 Specifications

  • Item: Vertical Glove Dispenser
  • Dispenser Contains: Standard Glove Box
  • Color: Silver
  • Dispenser Orientation: Horizontal or Vertical
  • Depth: 3 3/4 in
  • Material: Stainless Steel
  • Dispenser Layout: 2 Boxes
  • Mount Location: Wall
  • Width: 5 1/2 in
  • Height: 20 in
  • Fill Direction: Left Load, Right Load, Top Load
  • Box Opening Orientation: Front
  • Mounts On: Wall
  • Holds: (2) Boxes
  • Industry Type: Healthcare
  • Dimensions: 20 in H x 5-1/2 in W x 3-3/4 in D
  • Holder Mount Location: Wall
  • Country of Origin (subject to change): China

Description

Vertical Glove Dispenser, Box Opening Orientation Front, Dimensions 20 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Layout 2 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 3 3/4 in, Height 20 in, Material Stainless Steel, Width 5 1/2 in, Holder Mount Location Wall

Reviews of Zoro Select #6GKZ2