Zoro Select
Glove Dispenser, Stainless Steel, 2 Boxes
- Zoro #: G3926447
- Mfr #: 6GLA0
Hover or click to zoom Tap to zoom
Key Features
- Item: Glove Box Dispenser
- Dispenser Contains: Standard Glove Box
- Size: 10"H x 12"W x 3-3/4"D
- Color: Silver
- Dispenser Orientation: Vertical
- Material: Stainless Steel
- Depth: 3 3/4 in
- Dispenser Layout: 2 Boxes
$43.00
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #6GLA0
- Zoro #G3926447
- Country of OriginChina
- Category Glove Dispensers & Accessories
Dimensions
Size | 10"H x 12"W x 3-3/4"D |
Depth | 3 3/4 in |
Width | 10 1/2 in |
Height | 10 in |
Dimensions | 10 in H x 10-1/2 in W x 3-3/4 in D |
Details
Item | Glove Box Dispenser |
Dispenser Contains | Standard Glove Box |
Color | Silver |
Dispenser Orientation | Vertical |
Material | Stainless Steel |
Dispenser Layout | 2 Boxes |
Mount Location | Countertop, Wall |
Fill Direction | Top Load |
Box Orientation | Horizontal |
Box Opening Orientation | Front |
Holds | (2) Boxes |
Industry Type | Healthcare |
Mounts On | Wall |
Holder Mount Location | Countertop, Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 10 in H x 10-1/2 in W x 3-3/4 in D, Dispenser Layout 2 Boxes, FDA Compliant No, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, Dispenser Contains Standard Glove Box, Color Silver, Depth 3 3/4 in, Height 10 in, Material Stainless Steel, Width 10 1/2 in, Holder Mount Location Countertop, Wall
Reviews of Zoro Select #6GLA0
Explore more
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves 6GLC7
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes 6GKZ0
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes 6GKY2
- ZORO SELECT Glove Dispenser, Plastic, Blue, 1 Box 6GLA2
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes 6GKY1
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes 6GKY7
- ALLPOINTS Glove Disp Box W/Lock , 6.25" X 12.5" X 4.5" 8014422
- OMNIMED Stainless Steel "Medical Cross" Glove Box Dispenser (Single) 305335
- BOWMAN DISPENSERS Face Mask Dispenser - Triple FM013-0212
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In 3400MD
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Sgl (6"WX17"HX5.75"D) 307021
- Zoro Select Gloves & Hand Protection