customer-service Help
Zoro Select

Glove Dispenser, Steel, 4 Pair of Gloves

Zoro Select Glove Dispenser, Steel, 4 Pair of Gloves 6GLC7
Tap to zoom
Hover or click to zoom
$29.74
  • Item: Glove Dispenser
  • Color: Silver
  • Material: PVC Coated Steel
See full product details
Orders over $75 ship free.

Total: $29.74

Zoro Select #6GLC7 Specifications

  • Item: Glove Dispenser
  • Color: Silver
  • Material: PVC Coated Steel
  • Depth: 4 43/50 in
  • Width: 22 1/20 in
  • Height: 13 49/50 in
  • Holds: (4) Pairs of Gloves
  • Industry Type: Healthcare
  • Mounts On: Wall
  • Country of Origin (subject to change): China

Description

Glove Dispenser, Color Silver, Depth 4.86 In., Height 13.98 In., Material PVC Coated Steel, Width 22.05 In.

Restrictions and Compliance

Reviews of Zoro Select #6GLC7