Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gown, PP/PE Material, Blue

  • Zoro #: G8344428
  • Mfr #: 56MA17
Zoro Select Gown, PP/PE Material, Blue 56MA17
Zoro Select Gown, PP/PE Material, Blue 56MA17
$0.99
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: Ties
  • Length: 47-1/2"
See full product details
Orders over $75 ship free.

Zoro Select #56MA17 Specifications

  • Zoro #: G8344428
  • Mfr #: 56MA17
Promotion Restriction: Not eligible for promotion Closure Type: Ties
Length: 47-1/2" Cuff Styles: Elastic
Thickness: 6.5 mil Color: Blue
Item: Gown Width: 55-1/8"
Size: Universal Material: Polypropylene/Polyethylene
Standards: 16 CFR 11; ANSI AAIM PB 70 Level 1 Seam Style: Stitching
Features: Full-Back Latex-Free: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gown, Closure Type Ties, Color Blue, Material Polypropylene/Polyethylene, Seam Style Stitching, Size Universal, Standards 16 CFR 11; ANSI AAIM PB 70 Level 1, Features Full-Back

Reviews of Zoro Select #56MA17