This item is Discontinued.

Zoro Select Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 35 PK B04104.075.0400

Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 35 PK (Discontinued)

  • Mfr # B04104.075.0400
  • Zoro # G5631346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04104.075.0400
Zoro #
G5631346
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Drive Size
1 1/8 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
3/4"-10
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.