Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 1100 PK
Mfr # 4RWP4
Zoro # G7183461
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Head Width 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RWP4
- Zoro # G7183461
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1-1/4 in |
Head Width | 1/2 in |
Head Height | 13/64 in |
Min. Thread Length | 7/8 in |
Drive Size | 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK (141608RFBN)
- TAMPER-PRUF SCREWS #10 x 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.031.0050)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04160.031.0300)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L (N04100.112.0550)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK (M55000.160.0080)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04160.101.0900)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04110.160.0040)
- Zoro Select Hex Head Cap Screws